Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Medium Fine Blade Stainless Steel Scissors

Catalog No. 17467479 Shop All Excelta Corporation Products
Change view
Click to view available options
Blade Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
17-467-479 Curved
17-467-109 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-479 Supplier Excelta™ Supplier No. 291
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fine precision made Medium Blade Stainless Steel Scissors for general use.

  • Material: Stainless-steel
  • Overall Length: 3.75 in. (9.5 cm)
  • Available Blade Shapes: Straight or Curved
  • Blade length: 1 in. (2.54 cm)

Specifications

Blade Material Stainless Steel
Blade Style Curved
Color-coded No
Grade Fine Precision
Handle Material Stainless Steel
Length (English) 3.75 in.
Length (Metric) 9.5 cm
Length (Metric) Blade 2.54 cm
Material Stainless Steel
Length (English) Blade 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.