Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Long Slim Tweezers with Very Fine Tips

Catalog No. 17447140 Shop All Excelta Corporation Products
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Stainless Steel
Precision:
Fine
General
High
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Precision
17-447-140 Stainless Steel General
16-050-109 Anti-magnetic Stainless Steel High
17-447-139 Stainless Steel High
17-447-142 Anti-magnetic Stainless Steel Fine
17-447-143 Anti-magnetic Stainless Steel General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-447-140 Supplier Excelta™ Supplier No. SSSSE
Only null left
Add to Cart
Add to Cart

Extra length for working in a limited access area

  • Used for general assembly or light magnification
  • Overall Length: 5.5 in. (13.4cm)

Specifications

Tip Style Long Straight, Precision
Design SS
Length (English) 5.5 in.
Material Stainless Steel
Length (Metric) 140 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.38 cm
Precision General
Width (English) Body 0.25 in.
Width (Metric) Body 0.63 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.