Learn More
Description
Strong tips for long life
- Anti-magnetic stainless steel or Carbon Steel
Specifications
Specifications
| Tip Style | Straight, Precision Fine |
| Design | 0C |
| Length (English) | 3.5 in. |
| Material | Anti-magnetic Stainless Steel |
| Length (Metric) | 89 mm |
| Product Type | Tweezers, Electronic |
| Quantity (No. per Case) | 1 Ea. |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.03 cm |
| Precision | Fine |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.