Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Available in a variety of tip angles.

Catalog No. 17468543 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Vacuum Pickup Roto-pic 180° Straight Probe
Vacuum Pickup Roto-pic 45° Probe
Vacuum Pickup Roto-pic 45° short Probe
Vacuum Pickup Roto-pic 60° Probe
Vacuum Pickup Roto-pic 90° Probe
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
17-468-543 Vacuum Pickup Roto-pic 180° Straight Probe
17-468-539 Vacuum Pickup Roto-pic 45° Probe
17-468-540 Vacuum Pickup Roto-pic 60° Probe
17-468-541 Vacuum Pickup Roto-pic 45° short Probe
17-468-542 Vacuum Pickup Roto-pic 90° Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-468-543 Supplier Excelta™ Supplier No. 2024
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of tip angles.

Allows tips to be rotated by the wheel on the Roto-pic™ handle.

Specifications

Product Type Vacuum Pickup Roto-pic 180° Straight Probe
For Use With (Equipment) Roto-pic vacuum system
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.