Learn More
Description
- Points are mounted in a knurled finger grip handle
- Stainless steel construction in.
Specifications
Specifications
| Product Type | Scribe, Double-pointed |
| Material | Stainless Steel |
| Quantity | Each |
| Tip Style | Straight, Hooked |
| Length (English) | 8.5 in. |
| Length (Metric) | 216 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.