Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Self-Opening Micro Scissors

Catalog No. 17467497 Shop All Excelta Corporation Products
Change view
Click to view available options
Blade Style:
Angled at 45°
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
17-467-497 Angled at 45°
17-467-496 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-497 Supplier Excelta™ Supplier No. 367
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Meets Rockwell C-50 hardness test scale

  • Fine precision
  • Made from stainless-steel
  • Overall length: 3 in. (7.62cm)

Specifications

Blade Style Angled at 45°
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Stainless Steel
Description Hardened to Rockwell C-50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.