Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Short Fine Blade Stainless Steel Scissors

Catalog No. 17467480 Shop All Excelta Corporation Products
Change view
Click to view available options
Blade Style:
Straight
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
17-467-480 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-480 Supplier Excelta™ Supplier No. 288
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Short Fine Blade Stainless Steel Scissors for delicate work and close tolerance cutting processes.

  • Fine precision
  • 1 in. Blades
  • Overall length: 3.75 in. (9.5 cm)

Specifications

Blade Material Stainless Steel
Product Type Fine Blade Scissors
Blade Style Straight
Color-coded No
Grade Fine Precision
Handle Material Stainless Steel
Length (English) 3.75 in.
Length (Metric) 9.5 cm
Material Stainless Steel
Autoclavable Autoclavable
For Use With (Application) Delicate work and close tolerance cutting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.