Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Short Tip Probes

Catalog No. 17467618 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Straight Short-tip Probe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
17-467-618 Straight Short-tip Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-618 Supplier Excelta™ Supplier No. 335A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel construction

  • 4.75 in. length
  • 1mil tip

Specifications

Product Type Straight Short-tip Probe
Length (English) 4.75 in.
Length (Metric) 12.1 cm
Material Stainless Steel
For Use With (Application) Micro assembly applications under magnification
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.