Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Stainless Steel 5 in. Scalpel Handle

Catalog No. 16050103 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Scalpel Handle (General Precision)
Scalpel Handle (High Precision)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
16-050-103 Scalpel Handle (High Precision)
18-100-974 Scalpel Handle (General Precision)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-050-103 Supplier Excelta™ Supplier No. 177
Add to Cart
Add to Cart

Stainless steel scalpels featuring outside finger serrations

  • High precision
  • Stainless steel
  • Cleanroom safe and autoclavable

Specifications

Blade Material Stainless Steel
Product Type Scalpel Handle (High Precision)
Length (English) 5 in.
Length (Metric) 12.7 cm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.