Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Two Star Ergonomic Tweezers/Forceps
Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.75 in.
5 in.
5.25 in.
5.5 in.
Tip Style:
Curved
Offset Tapered Ultra Fine
Straight, Medium
Straight, Medium Serrated
Straight, Very Fine
Tapered, Flat Round
Height (English) Body:
0.5 in.
0.75 in.
Width (English) Body:
0.75 in.
1 in.
Description
- Fine precision
Specifications
Specifications
| Tip Style | Curved |
| Length (English) | 5 in. |
| Material | Stainless Steel |
| Length (Metric) | 127 mm |
| Product Type | Tweezers |
| Quantity (No. per Case) | Each |
| Height (English) Body | 0.5 in. |
| Includes | ESD safe grips |
| Height (Metric) Body | 1.27 cm |
| Precision | Fine |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction