Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with Standard Adjustable Arms, and Grade A Seat
Shop All Fisherbrand ProductsDescription
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 2-way adjustable arm rests adjust up and down
- Comfort molded seat
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Lumbar Support | Yes |
| With Backrest | Yes |
| Back Style | Mesh |
| Weight (English) | 59 lb. |
| Footrest | No |
| With Casters | Yes |
| With Armrest | Yes |
| With Tilt | No |
| Arm Style | 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.