Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International 10 to 12cc Syringes with Needle, Luer Lock Tip

Catalog No. 1484149
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Length (English) Needle:
1 in.
1.5 in.
Color:
Black
Green
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Color
14-841-49 22 G 1.5 in. Black
14-841-50 21 G 1 in. Green
14-841-48 22 G 1 in. Black
14-841-51 21 G 1.5 in. Green
14-841-52 20 G 1 in. Yellow
14-841-53 20 G 1.5 in. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-841-49 Supplier Exel International Supplier No. 26251
Add to Cart
Add to Cart
This item is not returnable. View return policy

  • Latex free
  • Non-toxic
  • Pyrogen free
  • Sterile
  • Positive plunger stop to prevent spillage when drawing
  • Smooth plunger motion
  • Polypropylene construction

Specifications

Certifications/Compliance Pyrogen Free
Color Black
Needle Gauge 22 G
For Use With (Application) For general purpose
Latex Free Yes
Length (English) 1.5 in.
Length (English) Needle 1.5 in.
Length (Metric) 38 mm
Product Type Syringe
Volume (Metric) 10 mL
Connection Type Luer Lock
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.