Learn More
Exel International 10 to 12cc Syringes with Needle, Luer Lock Tip
Description
- Latex free
- Non-toxic
- Pyrogen free
- Sterile
- Positive plunger stop to prevent spillage when drawing
- Smooth plunger motion
- Polypropylene construction
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Material | Polypropylene |
| Color | Green |
| Needle Gauge | 21 G |
| For Use With (Application) | For general purpose |
| Latex Free | Yes |
| Length (English) | 1.5 in. |
| Length (English) Needle | 1.5 in. |
| Length (Metric) | 38 mm |
| Product Type | Syringe |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.