Learn More
Exel International 3cc Syringes with Needle, Luer Slip Tip
Description
- Latex free
- Sterile
- Non-toxic
- Pyrogen free
- Positive plunger stop to prevent spillage when drawing
- Smooth plunger motion
- Polypropylene construction
Specifications
Specifications
| Certifications/Compliance | Pyrogen Free |
| Material | Polypropylene |
| Color | Black |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | Syringe |
| Volume (Metric) | 3 mL |
| Length (Metric) Needle | 2.5 cm |
| Connection Type | Leur Slip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.