Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International Disposable Hypodermic Needles

Catalog No. 1484084
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.62 in.
0.75 in.
1 in.
1.5 in.
Color:
Beige
Black
Brown
Dark Blue
Gray
Green
Lavender
Light Blue
Orange
Pink
Yellow
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle Color
14-840-84 25 G 0.62 in. Dark Blue
14-840-82 27 G 0.5 in. Gray
14-840-88 23 G 1 in. Light Blue
14-840-87 23 G 0.75 in. Light Blue
14-840-85 25 G 1 in. Dark Blue
14-840-83 26 G 0.5 in. Beige
14-840-86 25 G 1.5 in. Orange
14-840-89 22 G 0.75 in. Black
14-840-90 22 G 1 in. Black
14-840-92 21 G 1 in. Green
14-840-91 22 G 1.5 in. Black
14-840-94 20 G 1 in. Yellow
14-840-97 18 G 1.5 in. Pink
14-840-95 20 G 1.5 in. Yellow
14-840-93 21 G 1.5 in. Green
14-840-96 18 G 1 in. Pink
14-840-98 19 G 1 in. Brown
14-840-99 27 G 1.5 in. Gray
14-841-01 19 G 1.5 in. Brown
14-841-03 30 G 1 in. Lavender
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Catalog No. 14-840-84 Supplier Exel International Supplier No. 26403
Add to Cart
Add to Cart
This item is not returnable. View return policy

Siliconized, autoground needle points ensure maximum patient comfort

  • Latex-free
  • Sterile
  • Nontoxic
  • Nonpyrogenic
  • Polypropylene hubs and boxes are color coded for easy gauge selection

Order Info

Each needle is individually packaged and ready for use

Specifications

Material Polypropylene (Hub), Stainless Steel
Color Dark Blue
Needle Gauge 25 G
Latex Free Yes
Length (English) Needle 0.62 in.
Product Type Hypodermic Needle
Needle Point Style Regular Bevel
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.