Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Exel International IV Administration Set

Catalog No. 1484196
Change view
Click to view available options
Volume (Metric):
15 Drops/mL
60 Drops/mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-841-96 15 Drops/mL
14-841-97 60 Drops/mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-841-96 Supplier Exel International Supplier No. 29081
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Description 23.0mL Priming Vol.
Diameter (English) Outer 0.16 in.
Diameter (Metric) Outer 0.41 cm
For Use With (Application) Provides a pyrogen free fluid path and safe to use for all patients
Includes Y-injection site, vented/non vented, roller and occlusion clamp, 78 in. tubing, luer-slip
Latex Free Yes
Product Type IV Administration Set
Quantity 50 Cs.
Volume (Metric) 15 Drops/mL
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.