Learn More
Exel International Safety AV Fistula
Specifications
Specifications
| Material | Siliconized |
| Needle Gauge | 15 G |
| For Use With (Application) | Reduces possibility of accidental needle sticks, allow maximum blood flow |
| Includes | Backeye, 12 in. tubing, clamp and beige fixed wing, ultra-thin wall needle, luer cap |
| Latex Free | Yes |
| Length (English) | 1 in. |
| Product Type | Secure Touch™ Av Fistula |
| Quantity | 50 Box |
| Needle Point Style | Ultra-sharp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.