Learn More
Exel International Safety Winged IV Set
Description
- Thin, stainless steel cannula, siliconized for easy insertion
- Sterilized with Ethylene Oxide and ready for immediate use
- Flexible wings hold the needle in position and help to prevent inadvertent pull out
- Color-coded for easier identification
- Latex Free
- 12 in. tube
Order Info
Individually packaged
Specifications
Specifications
| Product Type | Safety IV Butterfly infusion set |
| Color | Green |
| Needle Gauge | 21 G |
| Sterility | Sterile |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.