Learn More
Exel International Scalp Vein Butterfly Sets
Description
• Latex free
• Individually packaged
• Thin, stainless steel cannula is siliconized for easy insertion
• Sterilized with Ethylene Oxide and ready for immediate use
• Flexible wings hold the needle in position and help to prevent inadvertent pull out
• Color-coded wings for easier identification
• Large diameter needle permits greater flow of fluids
• 12 in. tube length
Specifications
Specifications
| Product Type | IV Infusion Set |
| Color | Light Blue |
| Needle Gauge | 23 G |
| Sterility | Sterile |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.