Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Exit Sign

Catalog No. 19169516 Shop All AccuformNMC Products
Change view
Click to view available options
Displayed Text:
Emergency Exit Only Alarm Will Sound
Exit
Not An Exit
Height (English):
7 in.
8 in.
10 in.
Width (English):
10 in.
12 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Height (English) Width (English)
19-169-516 Exit 10 in. 14 in.
19-821-823 Exit 8 in. 12 in.
17-998-011 Not An Exit 7 in. 10 in.
19-169-522 Emergency Exit Only Alarm Will Sound 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-169-516 Supplier Accuform Signs Supplier No. MEXT14LVP

This product is either new or inactive, and cannot be ordered online.

Ensure others can promptly locate all Exits with Exit Signs

Specifications

Certifications/Compliance 29 CFR 191.37
Finish Non-glare
Material Plastic
For Use With (Application) Indoor usage, medium-duty marking needs, sheltered outdoor locations, ideal for low-cost informational usage
Height (English) 10 in.
Thickness 0.055 in.
Width (English) 14 in.
Displayed Text Exit
Product Type Exit Sign
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.