Learn More
Description
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Graduations tips enable quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Specifications
Specifications
| Description | Standard Pipette Tips |
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | EL10 Tipack |
| Length (Metric) | 4.534cm |
| Clean Claims | RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free |
| For Use With (Application) | Pipetting |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
