Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Analytical and Precision Balances
SCI_ED

Catalog No. S28560 Shop All OHAUS Products
Change view
Click to view available options
Sample Size:
120 g
220 g
420 g
2.2 kg
4.2 kg
6.2 kg
Readability:
0.0001 g
0.001 g
0.01 g
Model:
EX124/AD
EX124N/AD
EX2202/E
EX223/E
EX224/AD
EX324/AD
EX324N/AD
EX4202/E
EX423/E
EX6202/E
Stabilization Time:
≤1 sec.
≤1.5 sec.
≤2 sec.
≤3 sec.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Size Readability Model Stabilization Time
S28560 420 g 0.001 g EX423/E ≤1.5 sec.
S28549 120 g 0.0001 g EX324/AD ≤2 sec.
S28547 120 g 0.0001 g EX224/AD ≤2 sec.
S28546 120 g 0.0001 g EX124/AD ≤2 sec.
S28554 2.2 kg 0.01 g EX2202/E ≤1 sec.
S28557 4.2 kg 0.01 g EX4202/E ≤1 sec.
S28565 6.2 kg 0.01 g EX6202/E ≤1 sec.
S28567 220 g 0.001 g EX223/E ≤1.5 sec.
S28568 120 g 0.0001 g EX124N/AD ≤2 sec.
S28572 120 g 0.0001 g EX324N/AD ≤3 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S28560 Supplier OHAUS™ Supplier No. 30061980/EMD

The Explorer risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality. OHAUS Explorer Analytical and Precision Balances feature icon-driven application software that features 14 unique application modes. Large color touch-screen display with three level adjustable angle.

  • Newly optimized linearity and repeatability specifications
  • Enhanced vibration filtering for better balance stability
  • All models come standard with AutoCal™ automatic internal calibration
  • 3 x 3 filtering setup ensures fast and stable weighing results
  • The base and display separate for maximum flexibility in anywork area
  • Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
  • Hands-free entry is available with optional automated side doors
  • Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
  • GLP and GMP including date and time, Direct Data Transfer
  • Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
  • Modular display design with adjustable angle (attach to base, wall or optional tower)
  • AutoCal automatic internalcalibration
  • Level assist feature with illuminated level indicator
  • Selectable environmental and auto-print settings
  • Integral weigh belowhook
  • Protective in-use cover
  • Software lock switch
  • High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication

Applications

Weighing (17 units + custom units), parts counting, percent weighing, animal/dynamic weighing, checkweighing, filling,totalization, formulation, differential weighing, density determination, peak hold, ingredient costing, pipette adjustment, gross/net/tare weighing

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touchscreen
Certifications/Compliance NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2,
Connection Type RS-232, USB, Optional Ethernet or 2nd RS232
Capacity 420 g
Display Type Color Graphic
Readability 0.001 g
Format Gram, milligram, kilogram, carat, ounce, troy ounc
Includes Automatic draft shield 3 door, internal (AutoCal)
Linearity <±0.0002 g
Material ABS Plastic, Stainless Steel, Glass
Model EX423/E
Repeatability <±0.001 g
Sample Size 420 g
Sensitivity Drift 1.5 ppm/°C
Stabilization Time ≤1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Width (English) 9.1 in.
Width (Metric) 23 cm
Width (Metric) Pan 13 cm
Height (English) 13.8 in.
Height (Metric) 35 cm
Depth (English) 15.5 in.
Depth (Metric) 39.3 cm
Weight (English) 15.2 lb.
Weight (Metric) 6.9 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.6 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.