Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Explosion Proof Oxygen Monitor
SDP

Catalog No. 18222005
Change view
Click to view available options
Measurement Range:
0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18-222-005 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-005 Supplier PureAire Monitoring Systems Supplier No. 99020

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems Explosion Proof Oxygen Monitor specifically designed to prevent the ignition of an explosion

  • Designed for environments that require Class I, Div I Group B, C, D, and Div II Group E, F, G Enclosures
  • The Explosion Proof Oxygen Monitor offers long-lasting O2 deficency
  • Supervised watchdog software runs 24/7 checking electronics and components reporting any errors or inconsistencies on the display.
  • Long-life zirconium sensor averaging 10+ years
  • Two-adjustable relays for 19.5% and 18.0%
  • The oxygen monitor can be linked to fire alarm systems to notify employees
  • No drift due to thunderstorms or barometric pressure changes
  • No maintenance required
  • Wall mounting brackets

Specifications

Certifications/Compliance Explosion Proof Class 1, Div 1, Group B, C, D
Depth (English) 7 in.
Depth (Metric) 177.8 mm
Dimensions (L x W x H) 5.3 x 6.6 x 5.5 in.
Type Fixed Gas Detection Monitor
Display Type 3/4 in. Digital
Humidity Range 0 to 95% RH
Measurement Range 0 to 25%
Outputs 4-20 mA
Temperature Range (English) -40°F to +131°F
Temperature Range (Metric) -40 to +55°C
Voltage 24 V
Warranty 2 Year
Weight (English) 12 lb.
Weight (Metric) 5.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.