Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Explosion Proof Oxygen Monitor Combustible Dust Class II
SDP

Catalog No. 17542409
Change view
Click to view available options
Components Measured:
Oxygen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured
17-542-409 Oxygen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-542-409 Supplier PureAire Monitoring Systems Supplier No. 99133
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

PureAire’s Explosion-Proof Oxygen Deficiency Monitor is built for areas using inert gases like nitrogen or argon. Its rugged enclosure prevents ignition in areas with flammable dust or fibers. The zirconium oxide sensor performs reliably for 10+ years, even in temps as low as -40°C.

  • Suitable for Class 2, Div 1 and 2 Groups E, F, G, IP66
  • Long-life 10+ year average sensor life
  • Two-alarm relay setpoints available or alarm defaults are set for 19.5% and 18.0%
  • No scheduled maintenance required
  • 3-year warranty
  • Digital display
  • 4-20mA analog output (Active)
  • No Drift due to thunderstorms or barometric pressure changes
  • Wall mounting brackets
  • Built-in flow sample pump up to 100ft
  • CE, UL, and C UL approval on enclosure

Specifications

Components Measured Oxygen
For Use With (Equipment) Gas Detector
Type Fixed Gas Detection Monitor
IP Rating IP66
Voltage 21 to 24 VDC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.