Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Extendable Pole XSL008, Sold by AquaPhoenix Scientific
SCI_ED

Catalog No. S26790 Shop All AquaPhoenix Scientific Products
Change view
Click to view available options
Length (English):
8.42 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S26790 8.42 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S26790 Supplier 3M™ Supplier No. XSL008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extendable aluminum pole with 3M™ sponge-stick holder

  • Telescoping 8 ft 5 in. (2.56 m) pole
  • Includes 3M™ sponge-stick holder

Specifications

Product Type Extendable Sponge Pole
Length (English) 8.42 ft.
Length (Metric) 2.56 m
Material Aluminum
Includes Sponge stick holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.