Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Extended Drip Tube
GREENER_CHOICESDP

Catalog No. 31500641 Shop All Kemtech Products
Change view
Click to view available options
Width (Metric):
8 mm
10 mm
12 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
31-500-641 8 mm
31-500-642 10 mm
31-500-643 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-641 Supplier Synthware™ Supplier No. A501420
Add to Cart
Add to Cart

Synthware inlet adapter with extended length lower tube allows for the introduction of reactants below the interior surface. Tube extends 153mm (6 inches) below the joint and has the same O.D. on both ends of the joint.

Specifications

For Use With (Application) Organic Synthesis
Length (Metric) 153 mm
Material Borosilicate Glass
Product Type Drip Tube
Quantity 1 Ea.
Width (Metric) 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.