Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Extension Steel Spring
SCI_ED

Catalog No. S24870 Shop All Eisco Products
Change view
Click to view available options
Dia. x L: 6 x 100mm; 19 SWG wire
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24870 Dia. x L: 6 x 100mm; 19 SWG wire
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24870 Supplier Eisco™ Supplier No. PH0115G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides visually and kinesthetically effective method for studying physics of springs.

  • For studying motion of mass on a spring, Hooke law, potential energy, etc.
  • Closely wounded
  • With loops on both sides

Specifications

Product Type Extension Spring
Material Steel
Diameter (English) 0.2270 in.
For Use With (Application) studying motion of mass on a spring, Hooke's Law, potential energy, etc.
Includes Loops on both ends of the spring
Length (English) 4 in. (w/out loops); 4.5 in. (loop to loop)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.