Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Extension Support Ring
SDPSCI_ED

Catalog No. S99427 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Outer:
5.1 cm
7.6 cm
10.2 cm
12.7 cm
15.2 cm
Diameter (English) Outer:
2 in.
3 in.
4 in.
5 in.
6 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (English) Outer
S99427 5.1 cm 2 in.
S99428 7.6 cm 3 in.
S99429 10.2 cm 4 in.
S139624 12.7 cm 5 in.
S99431 15.2 cm 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S99427 Supplier United Scientific™ Supplier No. SRSE02
Add to Cart
Add to Cart

Zinc-plated steel Extension Support Ring.

  • Rod diameter: 0.31 in. (0.8 cm)
  • Overall length: 12 in. (30.5 cm)

Specifications

Material Zinc Plated Steel
Height (Metric) 8 mm
Length (English) 12 in.
Length (Metric) 30.5 cm
Diameter (English) Outer 2 in.
Diameter (English) Rod 0.31 in.
Diameter (Metric) Outer 5.1 cm
Diameter (Metric) Rod 0.8 cm
Product Type Extension Support Ring
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.