Learn More
Description
- Rod diameter: 0.31 in. (0.8 cm)
- Overall length: 12 in. (30.5 cm)
Specifications
Specifications
| Material | Zinc Plated Steel |
| Height (Metric) | 8 mm |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Diameter (English) Outer | 4 in. |
| Diameter (English) Rod | 0.31 in. |
| Diameter (Metric) Outer | 10.2 cm |
| Diameter (Metric) Rod | 0.8 cm |
| Product Type | Extension Support Ring |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

