Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools External Snap Ring Plier (Imperial)
SDP

Catalog No. 19173512 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English) Opening:
11-1/2 in.
12-1/4 in.
5-1/2 in.
7 in.
8-3/4 in.
Includes:
1-9/16 to 3-15/16 in. ring
1-9/16 to 3-15/16 in. ring
1/8 to 3/8 in. ring
3-5/16 to 6-1/2 in. ring
3/4 to 2-3/8 in. ring
3/8 to 1 in. ring
5/16 to 1 in. ring
Product Type:
Snap Ring External Pliers
Snap Ring Internal Pliers
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Opening Includes Product Type
19-173-512 5-1/2 in. 3/8 to 1 in. ring Snap Ring External Pliers
19-173-511 5-1/2 in. 1/8 to 3/8 in. ring Snap Ring External Pliers
19-173-513 7 in. 3/4 to 2-3/8 in. ring Snap Ring External Pliers
19-173-514 8-3/4 in. 1-9/16 to 3-15/16 in. ring Snap Ring External Pliers
19-173-515 12-1/4 in. 3-5/16 to 6-1/2 in. ring Snap Ring External Pliers
19-173-516 5-1/2 in. 5/16 to 1 in. ring Snap Ring Internal Pliers
19-173-517 7 in. 3/4 to 2-3/8 in. ring Snap Ring Internal Pliers
19-173-518 8-3/4 in. 1-9/16 to 3-15/16 in. ring Snap Ring Internal Pliers
19-173-519 11-1/2 in. 3-5/16 to 6-1/2 in. ring Snap Ring Internal Pliers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

Catalog No. 19-173-512 Supplier Ampco Safety Tools Supplier No. 8302
Add to Cart
Add to Cart

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

AMPCO™ External Plier Snap Ring performs in high-risk and demanding environments.

  • Made of AMPCO invented, Factory Mutual approved alloy
  • Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
  • Non-Sparking
  • Non-Magnetic
  • Corrosion Resistant

Warranty and Services

Limited Lifetime Warranty

Specifications

Product Type Snap Ring External Pliers
Material Beryllium Copper
Certifications/Compliance Factory Mutual (FM) Approved
Includes 3/8 to 1 in. ring
Length (English) Opening 5-1/2 in.

Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.