Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Extra Drawer for Blood Bank Refrigerators
SDP

Catalog No. 22651403 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Double Door Corepoint Scientific Blood Bank Refrigerators
Single Door Corepoint Scientific Blood Bank Refrigerators
For Use With (Application):
For Left Door
For Right Door
For Single Door
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) For Use With (Application)
22-651-403 Double Door Corepoint Scientific Blood Bank Refrigerators For Right Door
22-651-401 Single Door Corepoint Scientific Blood Bank Refrigerators For Single Door
22-651-402 Double Door Corepoint Scientific Blood Bank Refrigerators For Left Door
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-651-403 Supplier Corepoint Scientific™ Supplier No. REFDRAWER G/S49 RIGHT
Add to Cart
Add to Cart

These Extra Drawers provide additional storage space and are designed for use with Corepoint Scientific™ Blood Bank Refrigerators.

  • Drawer designed for Corepoint Scientific™ Blood Bank Refrigerators
  • Options for both single door and double door units
  • Each drawer expands refrigerator capacity by over fifty bags

Specifications

Capacity (English) 65 lb.
Capacity (Metric) 29.5 kg
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Insulation Urethane
Certifications/Compliance AABB
Color Silver
For Use With (Application) For Right Door
For Use With (Equipment) Double Door Corepoint Scientific Blood Bank Refrigerators
Model REF-DRAWER G/S49 RIGHT
Diameter (English) 26 in.
Diameter (Metric) 660 mm
Holds Blood Bags (50+ per Drawer)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.