Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Extra Drawer for Plasma Freezers
SDP

Catalog No. 22651406 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Double Door Corepoint Scientific Plasma Freezer
Single Door Corepoint Scientific Plasma Freezer
For Use With (Application):
For Left Door
For Right Door
For Single Door
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) For Use With (Application)
22-651-406 Double Door Corepoint Scientific Plasma Freezer For Right Door
22-651-404 Single Door Corepoint Scientific Plasma Freezer For Single Door
22-651-405 Double Door Corepoint Scientific Plasma Freezer For Left Door
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-651-406 Supplier Corepoint Scientific™ Supplier No. FRZDRAWER 49 RIGHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Extra Drawers provide additional storage space and are designed for use with Corepoint Scientific™ Plasma Freezers.

  • Drawer designed for Corepoint Scientific™ Plasma Freezers
  • Options for both single door and double door units
  • Each drawer expands capacity by over 55 boxes

Specifications

Capacity (English) 65 lb.
Capacity (Metric) 29.5 kg
Cabinet Material Stainless Steel
Insulation Urethane
Exterior Finish Stainless Steel
Certifications/Compliance AABB
Color Silver
For Use With (Application) For Right Door
For Use With (Equipment) Double Door Corepoint Scientific Plasma Freezer
Model FRZ-DRAWER 49 RIGHT
Diameter (English) 26 in.
Diameter (Metric) 660 mm
Holds Plasma Boxes (55+/Drawer)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.