Learn More
Apex Aseptic Extra-Safe™ Lab Jackets, White
Description
- Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabric
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Hip length
- Autoclavable and washable up to five times
- Latex-free
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 2X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| Resistance | Fluids |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.