Learn More
Treston™ Extra Shelf Lip for TTS shelves
Description
- Extra lip for Treston tiltable top shelves
- Protects items from sliding off Treston steel shelves
- 2 3/8 in. lip height (1 in. above shelf)
- Compatible with TTS shelves
Specifications
Specifications
| Product Type | Shelf Lip |
| Quantity | 1 Ea. |
| Width (Metric) | 900 mm |
| For Use With (Equipment) | Treston Workstations |
| Includes | Attachment hardware |
| Length (Metric) | 900 mm |
| Height (Metric) | 30 mm |
| Description | Extra shelf lip M36, for TTS shelves |
| Depth (English) | 0.08 in. |
| Depth (Metric) | 2 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.