Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air Impurities Removal Systems Extract-ALL™ Portable Fume Extraction System: Refillable Carbon Module
SDP

Catalog No. 19097442 Shop All Air Impurities Removal Systems, Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Filter Type:
Carbon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type
19-097-442 Carbon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-097-442 Supplier Air Impurities Removal Systems Supplier No. F9875A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Module for Extract-ALL Portable Fume Extraction Systems

  • For use with Extract-ALL Portable Fume Extraction Systems

Specifications

Depth (English) 8 in.
Depth (Metric) 20.32 cm
Product Type Filter
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48 cm)
Filter Type Carbon
Efficiency 40 to 50%
For Use With (Equipment) Ductless clean air station
For Use With (Application) Captures volatile solvents, touch-up paint fumes and other noxious odors
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (Metric) 30.48 cm
Width (English) 12 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.