Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Extran™ AP 17

Catalog No. M1400062500 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
2.5 L
5 L
10 L
25 L
Container Type:
Plastic bottle
Plastic container
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Container Type
M1400062500 2.5 L Plastic bottle
M1400069010 10 L Plastic container
M1400069025 25 L Plastic container
M1400065000 5 L Plastic bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1400062500 Supplier MilliporeSigma™ Supplier No. 1.40006.2500
Add to Cart
Add to Cart

Remove all types of contamination, e.g. starch and protein residues. MilliporeSigma Extran™ AP 17 is an alkaline concentrated liquid for use in automatic washer machines. Biodegradable and residue-free. (Note: this product is very similar to and repl

TRUSTED_SUSTAINABILITY

Specifications

Form Concentrated Liquid
pH 13 (aq. soln., 20°C)
Appearance Colorless
Composition Free alkali (NH3)
Concentration 4.3 to 5.3%
Container Type Plastic bottle
Density 1.294 g/cm3 (20°C)
For Use With (Application) Automatic washing
Volume (Metric) 2.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.