Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Extreme Temperature Polyimide Cleanroom Tape
BIOPHARMASDP

Catalog No. 191600097 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions (L x W):
22 yd. x 1 in.
36 yd. x 0.125 in.
36 yd. x 0.375 in.
36 yd. x 0.5 in.
36 yd. x 0.75 in.
36 yd. x 1 in.
36 yd. x 1.5 in.
36 yd. x 2 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-160-0097 36 yd. x 0.125 in.
19-160-0099 36 yd. x 0.375 in.
19-166-379 36 yd. x 0.5 in.
19-160-0101 36 yd. x 0.75 in.
19-160-0102 36 yd. x 1 in.
19-160-0106 22 yd. x 1 in.
19-160-0103 36 yd. x 1.5 in.
19-160-0104 36 yd. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-160-0097 Supplier Micronova™ Supplier No. 82518AM

Extreme temperature polyimide tape is suitable for high heat and sub zero applications (-100°F to 500°F). The pressure-sensitive silicone adhesive ensures a clean release from most substrates, even after extreme temperature exposure.

The Micronova Extreme Temperature Polyimide Cleanroom Tape features transparent amber polyimide film with pressure-sensitive silicone adhesive. Designed with extreme temperature resistance, this tape is ideal for heat sealing, solder mask for circuit boards, flame resistant electrical insulation, lamination, cold storage, lyophilization and freeze drying.

  • Transparent amber polyimide film with pressure-sensitive silicone adhesive
  • Extreme temperature resistant properties: -100°F to 500°F (-70°C to 260°C)
  • Suitable for high heat and sub zero applications
  • Clean release from most substrates, even after extreme temperature exposure
  • Ideal for flame resistant electrical insulation, solder mask for circuit boards, heat sealing, lamination, cold storage, lyophilization and freeze drying
  • Resistant to most chemicals including hydrocarbons, alcohols, and halogenated solvents
  • Wound on a plastic core

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Certificate of Conformance, ISO 9001 Certified
Adhesive Type Silicone, Pressure-sensitive
Coating Polymer
Color Amber
Finish Gloss
Format Tape
Material Polyimide
Product Type Extreme Temperature Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Suitable for high heat and subzero applications and ensures a clean release on Ideal for flame resistant electrical insulation, solder mask for circuit boards, heat sealing, lamination and test applications, over-labeling, subzero storage, lyophilization and freeze drying
For Use With (Equipment) MicronovaTM P52W Tape Dispenser
Latex Free Yes
Quantity 36/Cs.
Temperature Range (English) -100°F to +500°F
Temperature Range (Metric) -70°C to +260°C
Dimensions (L x W) 36 yd. x 0.125 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.125 in.
Width (Metric) 3.175 mm
Width (English) Tape 0.125 in.
Width (Metric) Tape 3.175 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.