Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Eye Model (7 Parts)
SCI_ED

Catalog No. S80978 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80978 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80978 Supplier Walter Products™ Supplier No. B10413
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This seven-part plastic model is enlarged approximately four times, displays muscles, blood vessels, optical nerves and other major features of the human eye.

  • 6X enlarged model of eye made exclusively from PVC
  • Separates into 7 parts for closer examination of interior structures
  • Eyeball is dissectible horizontally to reveal retina, choroid and sclerotic
  • The iris and cornea units are detachable
  • Convex lens magnifies and forms inverted images
  • Labeled diagram included
  • Mounted on a stand

Specifications

For Use With (Application) Education
Height (Metric) 30 cm
Includes Eye Model & stand
Length (Metric) 15 cm
Material PVC
Quantity 1
Size 4x Life-size
Weight (Metric) 0.65 kg
Width (Metric) 15 cm
Product Type Model, Eye
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.