Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Eyewash Bottle Station
SCI_ED

Catalog No. S31756 Shop All Dynalab Corporation Products
Change view
Click to view available options
Height (English):
10 in.
Width (English):
3.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
S31756 10 in. 3.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S31756 Supplier Dynalon™ Supplier No. 206175
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Eyewash solution

Emergency eyewash bottle station has an easy-to-use design.

  • Molded of heavy-duty, high-impact, green polystyrene
  • Uniquely designed 16 oz. bottle allows for immediate flushing of the eye

Specifications

Capacity (English) 16 oz.
Capacity (Metric) 500 mL
Height (English) 10 in.
Height (Metric) 25.4 cm
Product Type Eyewash Bottle
Width (English) 3.75 in.
Width (Metric) 9.52 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.