Learn More
Description
- ESC: 25-1250 μL
- QS & M model: 100-1000 μL
- F1 & F2: 201 μL to 1000 μL
- 5 nozzles/pack
Specifications
Specifications
| Description | Nozzel Type A |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Volume (Metric) | 1000 μL |
| For Use With (Equipment) | Models ESC, QS & M, F1 & F2 |
| Quantity | 5/Box |
| Length (English) | 2 in. |
| Width (English) | 1 in. |
| Height (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
