Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ EZ Clip Wound Closure Kit
SDP

Catalog No. 10000281 Shop All Stoelting Co Products
Change view
Click to view available options
Includes:
1000 Clips
200 Clips
Kit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10-000-281 Kit
10-000-282 200 Clips
10-000-283 1000 Clips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-000-281 Supplier Stoelting™ Supplier No. 59020
Add to Cart
Add to Cart

Includes

Kit includes the Applier, case of 1,000 9mm Wound Clips and the Remover.

Stoelting™ EZ Clip Wound Closures Kit is ideal for rapidly closing wounds, providing maximum holding force with minimal trauma. Easier and faster to use than conventional sutures and needles.

Smaller teeth provide better clamping and wound closure of the animal's skin

  • Clips are easier to remove after healing
  • Less trauma to animals
  • Can be used with existing 9 mm appliers and removers

Use the Applier llike a staple gun to easily and quickly close the wound. When the wound is healed, the clips can be easily removed with the Clip Remover. All components may be purchased individually.

Racks of 9 mm clips are individually packaged in heat sealed, peelaway envelopes for cleanliness and ease of handling and storage. EZ Clips™ are packaged 20 on a rack, with 10 racks per box (200 total), or 50 racks per case (1000 total). The clips are pyrogen free and non-sterile. The autoclavable plastic packaging allows sterilization of the clips without removing them from the packaging.

The EZ Clip™ Kit includes the Applier, case of 1,000 9mm Wound Clips and the Remover.

Specifications

For Use With (Application) Neuroscience
Model Non-sterile
Includes Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.