Learn More
Description
Designed exclusively for laboratory and veterinary use, EZ-Dose Syringes come in eco-friendly, fully recyclable packaging, delivering performance you can trust, with sustainability in mind.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Barrel), Silicone Oil (Lubricant), Polyethylene (Plunger), Polyisoprene Rubber (Tip), Polypropylene (Body) |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Disposable Syringe |
| Disposable | Single-use |
| Volume (Metric) | 20 mL |
| For Use With (Equipment) | Hypodermic Needle, Safety Needle, Blunt Fill Needle |
| Connection Type | Centric Luer Lock |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
