Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stevanato Group EZ-fill™ Vials from DWK Life Sciences™
SDP

Catalog No. 01000873 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
3 mL
4 mL
8 mL
10 mL
20 mL
Quantity:
1500/Pk.
1800/Pk.
2280/Pk.
360/Pk.
480/Pk.
720/Pk.
960/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
01-000-873 4 mL 2280/Pk.
01-000-867 3 mL 1800/Pk.
01-671-095 3 mL 1500/Pk.
01-000-868 4 mL 1800/Pk.
01-000-869 8 mL 720/Pk.
01-000-870 10 mL 720/Pk.
01-000-871 20 mL 360/Pk.
01-000-872 3 mL 2280/Pk.
01-000-874 8 mL 960/Pk.
01-000-875 10 mL 960/Pk.
01-000-876 20 mL 480/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 01-000-873 Supplier Stevanato Group Supplier No. 06B2543.7082
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Vials are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact to ensure pristine cosmetic quality. The pre-sterilized formats are designed for direct entry into your aseptic fill operation, allowing you to maximize efficiencies and minimize total cost.

  • Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
  • ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
  • EZ-fill™ glass vials are available in nest and tub or tray configurations
  • Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
  • Tray configurations are suitable for small batch and in-line filling operations
  • Reduces total cost of ownership and time to market
  • Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 13 mm
Color Clear
Diameter (Metric) Outer 16 mm
Material Borosilicate Glass
Pre-slit No
Sterility Sterile
Volume (Metric) 4 mL
Packaging Type Tray
Product Line 4R
Quantity 2280/Pk.
Marking Spot No
For Use With (Equipment) Aseptic Filling Equipment
Autoclavable Autoclavable
Certifications/Compliance ISO 8362-1
Height (Metric) 45 mm
Preservative No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.