Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ EZ-Fit™ Filtration Unit

Catalog No. EFGSW10IS Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
0.22 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
EFGSW10IS 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. EFGSW10IS Supplier MilliporeSigma™ Supplier No. EFGSW10IS
Add to Cart
Add to Cart

General microbiological analysis

  • Individually packaged
  • No pad
  • Gridded filter surface
  • For general microbiological analysis
  • Key applications: 
    • Bioburden Testing
    • Clinical Lab
    • Environmental Analysis
    • Food and Beverage
    • Industrial QC
    • Pharmaceutical Products Analysis
    • Water Monitoring
TRUSTED_SUSTAINABILITY

Specifications

Color White Filter
Material (Membrane) MCE
Pore Size 0.22 μm
Sterility Sterile
Volume (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.