Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite EZ FLO Hypodermic Needle

Catalog No. 14817221 Shop All Air-Tite Products
Change view
Click to view available options
Needle Gauge:
18 G
19 G
20 G
21 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.625 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
3 in.
4 in.
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
14-817-221 18 G 1.5 in.
14-817-220 18 G 1 in.
14-817-222 18 G 2 in.
14-817-223 19 G 1 in.
14-817-224 19 G 1.5 in.
14-817-225 20 G 1 in.
14-817-226 20 G 1.5 in.
14-817-227 21 G 1 in.
14-817-228 21 G 1.5 in.
14-817-229 21 G 2 in.
14-817-230 22 G 0.75 in.
14-817-231 22 G 1 in.
14-817-232 22 G 1.5 in.
14-817-233 22 G 2 in.
14-817-236 23 G 0.75 in.
14-817-237 23 G 1 in.
14-817-238 23 G 1.5 in.
14-817-239 25 G 0.625 in.
14-817-240 25 G 1 in.
14-817-241 25 G 1.5 in.
14-817-242 25 G 2 in.
14-817-243 27 G 1 in.
14-817-244 27 G 1.25 in.
14-817-245 27 G 1.5 in.
14-817-246 27 G 2 in.
14-817-247 30 G 0.5 in.
14-817-248 30 G 1 in.
14-817-234 22 G 3 in.
14-817-235 22 G 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Catalog No. 14-817-221 Supplier Air-Tite Supplier No. NEZ18112
Add to Cart
Add to Cart
This item is not returnable. View return policy

Smooth entry, smooth delivery

  • Air-Tite Product's newest addition, the EZ FLO line of hypodermic needles, offer high quality and a broad selection at an affordable price.
  • Ranging from 18 gauge to 30 gauge, these needles offer a standard bevel, thin wall from 18 g to 25 g and regular-wall in 27 g and 30 g to combine comfort and durability.
  • Each needle is sterile, individually packaged in a box of 100.
  • Made of surgical stainless steel and a polypropylene hub.

Specifications

Material Polypropylene (Hub), Surgical Stainless Steel
Color Pink
Needle Gauge 18 G
Length (English) Needle 1.5 in.
Quantity 100/Box
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.