Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. EZ-Nest Sample Cups

Catalog No. 21279156
Change view
Click to view available options
Capacity (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-279-156 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-279-156 Supplier Marketlab, Inc. Supplier No. 2428
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nesting Cups Eliminate Re-Labeling; Make Analyzing Easier.

  • Lower shoulder height prevents jamming of the instrument sample arm against the cup
  • Top flange prevents cup from being immersed too far
  • High clarity polystyrene

Specifications

Capacity (Metric) 1 mL
Product Type Nesting Sample Cup
Capacity (English) 0.0338 oz.
Material Polystyrene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.