Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ EZ Panel Loc Lock Rail

Catalog No. 19103942 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
2 Pk.
6 Pk.
Dimensions (L x W x H):
4 x 0.8 x 0.7 x in.
8 x 0.8 x 0.7 x in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (L x W x H)
19-103-942 6 Pk. 8 x 0.8 x 0.7 x in.
19-103-940 1 Ea. 4 x 0.8 x 0.7 x in.
19-103-941 1 Ea. 8 x 0.8 x 0.7 x in.
19-103-943 2 Pk. 4 x 0.8 x 0.7 x in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-103-942 Supplier Brady™ Supplier No. 51260
Add to Cart
Add to Cart

Close panel doors, even when lockouts are in place. The Brady™ EZ Panel Loc System's unique rail system accommodates multiple locks, eliminating the need for hasps during group lockouts.

  • Unique lock rail system allows panel door to be closed even when lockouts are in place
  • Accommodates multiple locks, eliminating the need for hasps during group lockouts
  • Lock rail design also keeps weight off of the breakers, which protects delicate electrical components from damage
  • Lock rails are made of durable isoplast polymers with acrylic adhesive backing
  • "No shackle" locks with EX Panel Loc keys are sold separately and are especially useful when you want lockout devices to be kept at the point of need
  • A spacing gasket is also available for low profile panels

Specifications

Product Type Lock Rail
Color Yellow
Material Fiberglass-reinforced Nylon
Dimensions (L x W x H) 8 x 0.8 x 0.7 x in.
Length (English) 8 in.
Quantity 6 Pk.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.