Learn More
Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards
Description
Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.
- Ready-to-use (no dilution required) particle size standard for validating optical particle counters
- Magnetic stir bar included in each bottle for clean, convenient and direct sampling
- Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
- Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology
Recommended for:
Checking the calibration of liquid particle counters.
Specifications
Specifications
| Additive | Trace amount of surfactant to inhibit agglomeration and promote stability |
| Concentration | 2000 particles/mL ± 10% |
| Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling. |
| Contents | Polystyrene microspheres in water |
| Description | Used for validating the performance of liquid particle counters |
| Color | White or Colorless |
| For Use With (Application) | Liquid Particle Counter Calibration |
| Material | Polystyrene |
| Product Type | Count Control Particles |
| Includes | Certificate of Calibration and Traceability to NIST |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.