Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1 OIML Class Standard Weight (F1 PL)

Catalog No. 01912636 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
50 mg
500 mg
1 g
2 g
5 g
Shape:
Knob
Wire
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Shape
01-912-636 2 g Knob
01-912-633 50 mg Wire
01-912-634 500 mg Wire
01-912-635 1 g Knob
01-912-637 5 g Knob
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-912-636 Supplier Mettler Toledo™ Supplier No. 158616
Add to Cart
Add to Cart

Single F1 OIML class weight housed in a plastic box.

  • Without calibration certificate
  • For standard environments: High quality weights for regular routine testing without the need for traceability
  • High-grade stainless steel: Low magnetic permeability and high corrosion resistance ensure reliable values
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 2 g
Density 8000 (± 60) kg/m3
Shape Knob
Includes Without certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.