Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F1 Premium Weight Sets with Certificate

Catalog No. 01911670 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Weight (Metric):
1 mg to 1 kg
1 mg to 2 kg
1 mg to 5 kg
1 mg to 500 g
1 to 50 g
1 to 500 g
Includes:
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, marked cylindrical weight: 2g, 20g, 200g, Plastic box
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, marked cylindrical weight: 2g, 20g, Plastic box
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, Plastic box
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, 5kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box
Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, marked cylindrical weight: 2g, 20g, 200g, Plastic box
Quantity:
12/Set
18/Set
25/Set
27/Set
8/Set
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Includes Quantity
01-911-670 1 mg to 1 kg Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, marked cylindrical weight: 2g, 20g, 200g, Plastic box 25/Set
01-911-673 1 to 50 g Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, marked cylindrical weight: 2g, 20g, Plastic box 8/Set
01-911-674 1 to 500 g Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, marked cylindrical weight: 2g, 20g, 200g, Plastic box 12/Set
01-911-672 1 mg to 5 kg Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, 5kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box 18/Set
01-911-671 1 mg to 2 kg Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, 2kg, marked cylindrical weight: 2g, 20g, 200g, 2kg, Plastic box 27/Set
01-911-668 1 mg to 500 g Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, Plastic box 12/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-911-670 Supplier Mettler Toledo™ Supplier No. 158917

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Made of vacuum melted steel for highest material purity

Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • Premium Line OIML F1 weight sets
  • 1mg - 500mg: wire weights
  • 1g - 5kg: cylindrical knob weights
  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Impact-resistant plastic box
  • Knob weights: Monobloc
  • Second weight of same mass is marked for identification purposes
TRUSTED_SUSTAINABILITY

Specifications

Product Type Weight Set
Certifications/Compliance With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 1 mg to 1 kg
Density 8kg/dm3 at 20°C
Mass 1 mg to 1 kg
Includes Wire weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked wire weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, 1kg, marked cylindrical weight: 2g, 20g, 200g, Plastic box
Quantity 25/Set
Packaging Quantity Multiple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.